Overview
Mfr description
62AS568-110 SZ501 AS568-110 3/8" ID X 9/
- AMS 7257 (QPL listed)
- Excellent resistance against inorganic and organic acids
Specifications
- Hardness77 Shore D
- Cross Section0.103 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Simriz®
- Temperature Range+6C(+42F) to +325C(+617F)
- Typical ApplicationAerospace, Chemical Process, Power Generation
- Durometer77 Durometer
- Standard Package Quantity1
- Trade / Brand NameSimriz®
- Inside Diameter Tolerance+/-0.005 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Type SeriesSimriz®
- Additional DetailsThe newly developed Simriz® 501 is designed to exceed the requirements of AMS7257. It offers superior O-ring lifetime and reliability.
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data