Specifications
Dimensions
- Inside Diameter0.487 in
- Outside Diameter0.693 in
Details
- Additional DetailsNORSOK M-710 (Rev 2) Certified | Steam Resistance; 160C (320F)
- Cross Section0.103 in
- Cross Section Tolerance+/-0.003 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.005 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-15C(5F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationOil & Gas, Chemical
Overview
Mfr description
62AS568-112 SZ134 AS568-112 1/2" ID X 11
- Simriz® 134 performs well in a wide variety of harsh chemicals. Its outstanding resistance against rapid gas decompression (RGD) makes Simriz® 134 the perfect match for high pressure gas applications