Specifications
Dimensions
- Inside Diameter2.3 in
- Outside Diameter2.506 in
Details
- Cross Section0.103 in
- Cross Section Tolerance+/-0.003 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.020 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C(-14F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-141 SZ481 AS568-141 2-5/16" ID X
- Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.