Specifications
Dimensions
- Inside Diameter8.487 in
- Outside Diameter8.693 in
Details
- Cross Section0.103 in
- Cross Section Tolerance+/-0.003 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.050 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C(-14F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-173 SZ481 AS568-173 8-1/2" ID X
- Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.