Motion
62AS568-262 SZ484

FREUDENBERG NOK
62AS568-262 SZ484

AS568-262 7" ID x 7-1/4" OD x 1/8" SIMRIZ SZ484 FDA, USP CLASS VI, 3A
MI ITEM #09227055
MFR #62AS568-262 SZ484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-262 SZ484

AS568-262 7" ID x 7-1/4" OD x 1/8" SIMRIZ SZ484 FDA, USP CLASS VI, 3A
MI ITEM #09227055
MFR #62AS568-262 SZ484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62AS568-262 SZ484 AS568-262 7" ID X 7-1/
  • Simriz® 484 performs well in a wide variety of harsh chemicals as well as at high temperatures. Also Simriz® 484 is FDA compliant and USP class VI compliant, making it the perfect match for any Food & Beverage and Pharmaceutical application.

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Simriz®
  • Temperature Range
    -20C(-4F) to 230C(446F)
  • Typical Application
    Food & Beverage & Pharmaceutical
  • Durometer
    75 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Simriz®
  • Inside Diameter Tolerance
    +/-0.040 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Type Series
    Simriz®
  • Additional Details
    FDA CompliantUSP class VI compliantMeets 3-A® Sanitary StandardsADI free
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text