Motion
62AS568-263 SZ501

FREUDENBERG NOK
62AS568-263 SZ501

AS568-263 7-1/4" ID x 7-1/2" OD x 1/8" SIMRIZ SZ501
MI ITEM #09227069
MFR #62AS568-263 SZ501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-263 SZ501

AS568-263 7-1/4" ID x 7-1/2" OD x 1/8" SIMRIZ SZ501
MI ITEM #09227069
MFR #62AS568-263 SZ501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62AS568-263 SZ501 AS568-263 7-1/4" ID X
  • AMS 7257 (QPL listed)
  • Excellent resistance against inorganic and organic acids

Specifications

  • Additional Details
    The newly developed Simriz® 501 is designed to exceed the requirements of AMS7257. It offers superior O-ring lifetime and reliability.
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    77 Durometer
  • Hardness
    77 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.045 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    +6C(+42F) to +325C(+617F)
  • Trade / Brand Name
    Simriz®
  • Type Series
    Simriz®
  • Typical Application
    Aerospace, Chemical Process, Power Generation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text