Overview
Mfr description
62AS568-269 SZ481 AS568-269 8-3/4" ID X
- Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.
Specifications
- Hardness70 Shore D
- Cross Section0.139 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Simriz®
- Temperature Range-10C(-14F) to 230C(446F)
- Typical ApplicationChemical processing
- Durometer70 Durometer
- Standard Package Quantity1
- Trade / Brand NameSimriz®
- Inside Diameter Tolerance+/-0.050 in
- Cross Section Tolerance+/-0.004 in
- Method SoldPriced Per Each
- Type SeriesSimriz®
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data