Motion
62AS568-276 SZ501

FREUDENBERG NOK
62AS568-276 SZ501

AS568-276 11" ID x 11-1/4" OD x 1/8" SIMRIZ SZ501
MI ITEM #09227188
MFR #62AS568-276 SZ501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-276 SZ501

AS568-276 11" ID x 11-1/4" OD x 1/8" SIMRIZ SZ501
MI ITEM #09227188
MFR #62AS568-276 SZ501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62AS568-276 SZ501 AS568-276 11" ID X 11-
  • AMS 7257 (QPL listed)
  • Excellent resistance against inorganic and organic acids

Specifications

  • Hardness
    77 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Simriz®
  • Temperature Range
    +6C(+42F) to +325C(+617F)
  • Typical Application
    Aerospace, Chemical Process, Power Generation
  • Durometer
    77 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Simriz®
  • Inside Diameter Tolerance
    +/-0.065 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Type Series
    Simriz®
  • Additional Details
    The newly developed Simriz® 501 is designed to exceed the requirements of AMS7257. It offers superior O-ring lifetime and reliability.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text