Specifications
Dimensions
- Inside Diameter0.85 in
- Outside Diameter1.27 in
Details
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.01 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C (+14F) to 230C (446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-316 SZ486 AS568-316 7/8" ID X 1-
- Very broad chemical resistance