Specifications
Dimensions
- Inside Diameter3.475 in
- Outside Diameter3.895 in
Details
- Additional DetailsNORSOK M-710 (Rev 2) Certified | Steam Resistance; 160C (320F)
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.024 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-15C(5F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationOil & Gas, Chemical
Overview
Mfr description
62AS568-341 SZ134 AS568-341 3-1/2" ID X
- Simriz® 134 performs well in a wide variety of harsh chemicals. Its outstanding resistance against rapid gas decompression (RGD) makes Simriz® 134 the perfect match for high pressure gas applications