Specifications
Dimensions
- Inside Diameter3.6 in
- Outside Diameter4.02 in
Details
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.028 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C(-14F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-342 SZ481 AS568-342 3-5/8" ID X
- Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.