Specifications
Dimensions
- Inside Diameter5.975 in
- Outside Diameter6.525 in
Details
- Cross Section0.275 in
- Cross Section Tolerance+/-0.006 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.037 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C(-14F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-437 SZ481 AS568-437 6" ID X 6-1/
- Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.