Specifications
Dimensions
- Inside Diameter12.475 in
- Outside Diameter13.025 in
Details
- Cross Section0.275 in
- Cross Section Tolerance+/-0.006 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.060 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C(-14F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-454 SZ481 AS568-454 12 1/2" ID X
- Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.