Overview
Mfr description
62AS568-471 SZ134 AS568-471 22" ID X22 1
- Simriz® 134 performs well in a wide variety of harsh chemicals. Its outstanding resistance against rapid gas decompression (RGD) makes Simriz® 134 the perfect match for high pressure gas applications
Specifications
- Hardness90 Shore D
- Cross Section0.275 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Simriz®
- Temperature Range-15C(5F) to 230C(446F)
- Typical ApplicationOil & Gas, Chemical
- Durometer90 Durometer
- Standard Package Quantity1
- Trade / Brand NameSimriz®
- Inside Diameter Tolerance+/-0.100 in
- Cross Section Tolerance+/-0.006 in
- Method SoldPriced Per Each
- Type SeriesSimriz®
- Additional DetailsNORSOK M-710 (Rev 2) Certified | Steam Resistance; 160C (320F)
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data