Motion
75105644

DICHTOMATIK
75105644

AS568-121 1-1/16" ID x 1-1/4" OD x 3/32" EPDM E882 FDA & NSF61
Mi Item #09229039
MFR #75105644
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75105644

AS568-121 1-1/16" ID x 1-1/4" OD x 3/32" EPDM E882 FDA & NSF61
Mi Item #09229039
MFR #75105644

Mfr description
75105644 AS568-121 1-1/16"ID X 1-1/4"OD
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Inside Diameter  
    1.049 in
  • Outside Diameter  
    1.255 in

Details

  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.010 in
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)