Motion
75109019

DICHTOMATIK
75109019

AS568-169 7-1/2" ID x 7-11/16" OD x 3/32" FKM (Viton®) 75 BROWN O-RING FDA
MI ITEM #09229199
MFR #75109019
Price$60.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75109019

AS568-169 7-1/2" ID x 7-11/16" OD x 3/32" FKM (Viton®) 75 BROWN O-RING FDA
MI ITEM #09229199
MFR #75109019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.08/each

Specifications

Dimensions

  • Inside Diameter  
    7.487 in
  • Outside Diameter  
    7.693 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.045 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical

Overview

Mfr description
75109019 AS568-169 7-1/2"ID X 7-11/16"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought