Motion
75105705

DICHTOMATIK
75105705

AS568-204 3/8" ID x 5/8" OD x 1/8" EPDM E882 FDA & NSF61
MI ITEM #09229238
MFR #75105705
Price$0.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75105705

AS568-204 3/8" ID x 5/8" OD x 1/8" EPDM E882 FDA & NSF61
MI ITEM #09229238
MFR #75105705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.91/each

Specifications

Dimensions

  • Inside Diameter  
    0.359 in
  • Outside Diameter  
    0.637 in

Details

  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage

Overview

Mfr description
75105705 AS568-204 3/8"ID X 5/8"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought