Motion
75109072

DICHTOMATIK
75109072

AS568-244 4-1/4" ID x 4-1/2" OD x 1/8" FKM (Viton®) 75 BROWN O-RING FDA
MI ITEM #09229394
MFR #75109072
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75109072

AS568-244 4-1/4" ID x 4-1/2" OD x 1/8" FKM (Viton®) 75 BROWN O-RING FDA
MI ITEM #09229394
MFR #75109072

Mfr description
75109072 AS568-244 4-1/4"ID X 4-1/2"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Inside Diameter  
    4.234 in
  • Outside Diameter  
    4.512 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.030 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)