Motion
75105759

DICHTOMATIK
75105759

AS568-258 6" ID x 6-1/4" OD x 1/8" EPDM E882 FDA & NSF61
MI ITEM #09229438
MFR #75105759
Your Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75105759

AS568-258 6" ID x 6-1/4" OD x 1/8" EPDM E882 FDA & NSF61
MI ITEM #09229438
MFR #75105759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.58/each(List $28.66)

Overview

Mfr description
75105759 AS568-258 6"ID X 6-1/4"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Food & Beverage
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.035 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought