Motion
75187740

DICHTOMATIK
75187740

AS568-315 13/16" ID x 1-3/16" OD x 3/16" NBR (BUNA) 70 BLACK O-RING FDA, 3A, NSF61
Mi Item #09229544
MFR #75187740
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75187740

AS568-315 13/16" ID x 1-3/16" OD x 3/16" NBR (BUNA) 70 BLACK O-RING FDA, 3A, NSF61
Mi Item #09229544
MFR #75187740

Mfr description
75187740 AS568-315 13/16"ID X 1-3/16"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Inside Diameter  
    0.787 in
  • Outside Diameter  
    1.207 in

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.010 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)