Motion
75109244

DICHTOMATIK
75109244

AS568-468 19 1/2" ID x20" OD x 1/4 FKM (Viton®) 75 BROWN O-RING FDA
MI ITEM #09229933
MFR #75109244
List Price$368.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75109244

AS568-468 19 1/2" ID x20" OD x 1/4 FKM (Viton®) 75 BROWN O-RING FDA
MI ITEM #09229933
MFR #75109244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.84/each for your price

Overview

Mfr description
75109244 AS568-468 19 1/2"ID X20"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.275 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 390F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.090 in
  • Cross Section Tolerance
    +/-0.006 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text