Motion
67035915

DICHTOMATIK
67035915

2 MM CS X 35 MM ID EPDM 70 BLACK O-RING
MI ITEM #09230493
MFR #67035915
Price$0.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67035915

2 MM CS X 35 MM ID EPDM 70 BLACK O-RING
MI ITEM #09230493
MFR #67035915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.52/each

Specifications

Dimensions

  • Inside Diameter  
    35 mm
  • Outside Diameter  
    39 mm

Details

  • Cross Section
    2 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Overview

Mfr description
67035915 2MM CS X 35MM ID EPDM 70 BLACK
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought