Motion
67051474

DICHTOMATIK
67051474

6.00 MM CS X 48 MM ID EPDM 70 BLACK O-RING
Mi Item #09230656
MFR #67051474
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67051474

6.00 MM CS X 48 MM ID EPDM 70 BLACK O-RING
Mi Item #09230656
MFR #67051474

Mfr description
67051474 6.00MM CS X 48MM ID EPDM 70
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Inside Diameter  
    48 mm
  • Outside Diameter  
    60 mm

Details

  • Cross Section
    6 mm
  • Cross Section Tolerance
    +/-0.15 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.46 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)