Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
E75471-MD

AS568-471 22" ID x22 1/2" OD x 1/4 EPDM 75 METAL DETECTABLE YELLOW O-RING
MI ITEM #09231051
MFR #E75471-MD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75112820 AS568-471 22"ID X22 1/2"OD X
  • Material properties allow for elastomer fragments to be detected to avoid food contamination, yellow material for identification

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.275 in
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.100 in
  • Cross Section Tolerance
    +/-0.006 in
  • Method Sold
    Priced Per Each
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought