Motion
75113024

DICHTOMATIK
75113024

AS568-251 5-1/8" ID x 5-3/8" OD x 1/8" FLUOROSILICONE 70 BLUE O-RING
MI ITEM #09231159
MFR #75113024
List Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75113024

AS568-251 5-1/8" ID x 5-3/8" OD x 1/8" FLUOROSILICONE 70 BLUE O-RING
MI ITEM #09231159
MFR #75113024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.43/each for your price

Overview

Mfr description
75113024 AS568-251 5-1/8"ID X 5-3/8"OD X
  • Good compression set resistance | Great low temperature properties

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FVMQ
  • Temperature Range
    -65° to 350° F
  • Typical Application
    Fuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.035 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Not recommended for ketones, amines, phosphate esters, brake fluids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text