Motion
F70271
AS568-271 9-1/4" ID x 9-1/2" OD x 1/8" FLUOROSILICONE 70 BLUE O-RING
Mi Item #09231174
MFR #F70271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-271 9-1/4" ID x 9-1/2" OD x 1/8" FLUOROSILICONE 70 BLUE O-RING
Mi Item #09231174
MFR #F70271

Mfr description
75113043 AS568-271 9-1/4"ID X 9-1/2"OD X
  • Good compression set resistance | Great low temperature properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    9.234 in
  • Outside Diameter  
    9.512 in

Details

  • Additional Details
    Not recommended for ketones, amines, phosphate esters, brake fluids
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.055 in
  • Material
    FVMQ
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 350° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Fuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)