Motion
F70456
AS568-456 13 1/2" ID x14" OD x 1/4 FLUOROSILICONE 70 BLUE O-RING
Mi Item #09231232
MFR #F70456
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-456 13 1/2" ID x14" OD x 1/4 FLUOROSILICONE 70 BLUE O-RING
Mi Item #09231232
MFR #F70456

Mfr description
75113112 AS568-456 13 1/2"ID X14"OD X
  • Good compression set resistance | Great low temperature properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    13.475 in
  • Outside Diameter  
    14.025 in

Details

  • Additional Details
    Not recommended for ketones, amines, phosphate esters, brake fluids
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.070 in
  • Material
    FVMQ
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 350° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Fuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)