Specifications
Dimensions
- Inside Diameter14.975 in
- Outside Diameter15.525 in
Details
- Additional DetailsNot recommended for ketones, amines, phosphate esters, brake fluids
- Cross Section0.275 in
- Cross Section Tolerance+/-0.006 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.070 in
- MaterialFVMQ
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-65° to 350° F
- Trade / Brand NameDichtomatik
- Typical ApplicationFuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)