Motion
67008188

DICHTOMATIK
67008188

6.99 MM CS X 208.92 MM ID NBR (BUNA) 70 BLACK O-RING
MI ITEM #09231490
MFR #67008188
Price$4.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67008188

6.99 MM CS X 208.92 MM ID NBR (BUNA) 70 BLACK O-RING
MI ITEM #09231490
MFR #67008188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.44/each

Specifications

Dimensions

  • Inside Diameter  
    208.92 mm
  • Outside Diameter  
    222.9 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    6.99 mm
  • Cross Section Tolerance
    +/-0.15 mm
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-1.6 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
67008188 6.99MM CS X 208.92MM ID NBR
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought