Overview
Mfr description
75113948 AS568-239 3-5/8"ID X 3-7/8"OD X
- Good abrasion resistance | Excellent resistance to lubricating oils with chemically aggressive additives | Good mechanical properties at elevated temperature | Very good hot air resistance | Good low temperature properties | Low permeability to vapors and gases | Good resistance to crude oil even in the presence of hydrogen sulfide, amines, and corrosion inhibitors | Good resistance to ozone | Good resistance to high energy radiation | Low compression set
Specifications
- Hardness70 Shore D
- Cross Section0.139 in
- Inside Diameter
- Outside Diameter
- MaterialHydrogenated Nitrile Rubber
- Temperature Range-40° to 302° F
- Typical ApplicationAutomotive, manufacturing, oil & gas, steel mills, paper mills
- Durometer70 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.028 in
- Cross Section Tolerance+/-0.004 in
- Method SoldPriced Per Each
- Additional Detailsalso known as Highly Saturated Nitrile
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data