Overview
Mfr description
75074093 AS568-010 KALREZ O-RING
Specifications
- Cross Section0.07 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Inside Diameter Tolerance+/-0.005 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data