Motion
75074657

DICHTOMATIK
75074657

AS568-127 KALREZ O-RING
MI ITEM #09231610
MFR #75074657
List Price$286.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074657

AS568-127 KALREZ O-RING
MI ITEM #09231610
MFR #75074657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.03/each for your price

Overview

Mfr description
75074657 AS568-127 KALREZ O-RING

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.012 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text