Overview
Mfr description
75074663 AS568-128 SIZE O-RING
Specifications
- Cross Section0.103 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.012 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data