Overview
Mfr description
75074880 .275" CS X 27.125" I.D. O-RINGS
Specifications
- Hardness75 Shore D
- Cross Section0.275 mm
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Durometer75 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.3 mm
- Cross Section Tolerance+/-0.006 mm
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data