Motion
K2014-3035

DICHTOMATIK
K2014-3035

KVSP 400 SERIES-STAND.
Mi Item #09231628
MFR #K2014-3035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K2014-3035

KVSP 400 SERIES-STAND.
Mi Item #09231628
MFR #K2014-3035

Mfr description
75074913 KVSP 400 SERIES-STAND.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -

Details

  • Cross Section
    -
  • Cross Section Tolerance
    -
  • Inside Diameter Tolerance
    -
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)