Motion
75074964

DICHTOMATIK
75074964

6.00MM ID X 2.00MM CS O-RINGS
MI ITEM #09231629
MFR #75074964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074964

6.00MM ID X 2.00MM CS O-RINGS
MI ITEM #09231629
MFR #75074964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75074964 6.00MM ID X 2.00MM CS O-RINGS

Specifications

  • Cross Section
    2 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text