Specifications
Dimensions
- Inside Diameter-
- Outside Diameter-
Details
- Cross Section-
- Cross Section Tolerance-
- Inside Diameter Tolerance-
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Trade / Brand NameKalrez®
Overview
Mfr description
75075019 KVSP 500 SERIES -HIGH