Specifications
Dimensions
- Inside Diameter11.3 mm
- Outside Diameter16.1 mm
Details
- Cross Section2.4 mm
- Cross Section Tolerance+/-0.08 mm
- Inside Diameter Tolerance+/-0.2 mm
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Trade / Brand NameKalrez®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)