Overview
Mfr description
75075655 O-RINGS
Specifications
- Cross Section0.21 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Trade / Brand NameKalrez®
- Inside Diameter Tolerance+/-0.010 in
- Cross Section Tolerance+/-0.005 in
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data