Motion
K32028-4079

DICHTOMATIK
K32028-4079

39.20MM ID X 3MM CS O-RINGS
Mi Item #09231645
MFR #K32028-4079
Price$289.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K32028-4079

39.20MM ID X 3MM CS O-RINGS
Mi Item #09231645
MFR #K32028-4079

Mfr description
75075670 39.20MM ID X 3MM CS O-RINGS
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.93/each

Specifications

Dimensions

  • Inside Diameter  
    39.2 mm
  • Outside Diameter  
    45.2 mm

Details

  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)