Motion
75075762

DICHTOMATIK
75075762

2.271 ID X 2.974 OD X O-RINGS
MI ITEM #09231648
MFR #75075762
List Price$1,613.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075762

2.271 ID X 2.974 OD X O-RINGS
MI ITEM #09231648
MFR #75075762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,613.36/each for your price

Overview

Mfr description
75075762 2.271 ID X 2.974 OD X O-RINGS
  • Good for how water and steam, Great amine resistance.

Specifications

  • Hardness
    82 Shore D
  • Cross Section
    2.271 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    up to 550F
  • Typical Application
    Chemical processing industries
  • Durometer
    82 Durometer
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.024 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text