Motion
K3548-1050LF

DICHTOMATIK
K3548-1050LF

K3548-1050LF KALREZ DIAPHRAGM O-RINGS
MI ITEM #09231650
MFR #K3548-1050LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K3548-1050LF

K3548-1050LF KALREZ DIAPHRAGM O-RINGS
MI ITEM #09231650
MFR #K3548-1050LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K3548-1050LF KALREZ DIAPHRAGM O-RINGS
  • Good for how water and steam, Great amine resistance.

Specifications

  • Hardness
    82 Shore D
  • Cross Section
    -
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    up to 550F
  • Typical Application
    Chemical processing industries
  • Durometer
    82 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    -
  • Cross Section Tolerance
    -
  • Method Sold
    Priced Per Each
  • Manufacturer Catalog Number
    K3548-1050LF
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text