Specifications
Dimensions
- Inside Diameter27.7 in
- Outside Diameter34.7 in
Details
- Cross Section3.5 in
- Cross Section Tolerance+/-0.1 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.3 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range0F to 600F
- Trade / Brand NameKalrez®
- Typical ApplicationSemicon, Chemical Processing
Overview
Mfr description
75076087 KALREZ CMPD AS568-4079 METRIC
- Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects