Specifications
Dimensions
- Inside Diameter-
- Outside Diameter-
Details
- Cross Section-
- Cross Section Tolerance-
- Inside Diameter Tolerance-
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Trade / Brand NameKalrez®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)