Motion
75076200

DICHTOMATIK
75076200

3" X 3" X .030" THICK SHEET
MI ITEM #09231668
MFR #75076200
List Price$369.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076200

3" X 3" X .030" THICK SHEET
MI ITEM #09231668
MFR #75076200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.89/each for your price

Overview

Mfr description
75076200 3" X 3" X .030" THICK O-RINGS
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    -
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    -
  • Cross Section Tolerance
    -
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text