Specifications
Dimensions
- Inside Diameter-
- Outside Diameter-
Details
- Cross Section-
- Cross Section Tolerance-
- Durometer82 Durometer
- Hardness82 Shore D
- Inside Diameter Tolerance-
- Manufacturer Catalog NumberK5072-1050LF
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Rangeup to 550F
- Trade / Brand NameKalrez®
- Typical ApplicationChemical processing industries
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)