Motion
K5122-1050LF

DICHTOMATIK
K5122-1050LF

K5122-1050LF 6" X 6" X .125" THICK O-RING
MI ITEM #09231688
MFR #K5122-1050LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K5122-1050LF

K5122-1050LF 6" X 6" X .125" THICK O-RING
MI ITEM #09231688
MFR #K5122-1050LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -

Details

  • Cross Section
    -
  • Cross Section Tolerance
    -
  • Durometer
    82 Durometer
  • Hardness
    82 Shore D
  • Inside Diameter Tolerance
    -
  • Manufacturer Catalog Number
    K5122-1050LF
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    up to 550F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing industries

Overview

Mfr description
K5122-1050LF 6" X 6" X .125" THK O-RING
  • Good for how water and steam, Great amine resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought