Overview
Mfr description
75076212 DIAPHRAM-LIQUID DAMPNER
Specifications
- Hardness75 Shore D
- Cross Section-
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Durometer75 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance-
- Cross Section Tolerance-
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data