Motion
K801012-4079

DICHTOMATIK
K801012-4079

27.600" ID X .210" CS O-RINGS
MI ITEM #09231699
MFR #K801012-4079
Price$12,633.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K801012-4079

27.600" ID X .210" CS O-RINGS
MI ITEM #09231699
MFR #K801012-4079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,633.81/each

Specifications

Dimensions

  • Inside Diameter  
    27.6 mm
  • Outside Diameter  
    28.02 mm

Details

  • Cross Section
    0.21 mm
  • Cross Section Tolerance
    +/-0.005 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.3 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Kalrez®

Overview

Mfr description
75076217 27.600"ID X .210" CS O-RINGS
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought