Motion
K841911-6375

DICHTOMATIK
K841911-6375

21.975"ID X .139"CS O-RINGS
MI ITEM #09231702
MFR #K841911-6375
List Price$2,713.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K841911-6375

21.975"ID X .139"CS O-RINGS
MI ITEM #09231702
MFR #K841911-6375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,713.06/each for your price

Overview

Mfr description
75076222 21.975"ID X .139"CS O-RINGS
  • Broad chemical resistance while maintaining high temperature stability

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    -4F TO 527F
  • Typical Application
    Chemical processing
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.25 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text